Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LUND 20-2LS

LUND 20-2LS

LUND 20-2LS

20MM Bore; 25MM Base to Center Height; 45MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 45MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; LBCD20-2LS; 2 Seals; Non-Adjustable; Self Aligning

Part #

M/2298667

BDI #

1413712

PRICE
Ft 11,127 / each
Ft 19,903 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.505
UNSPSC
31171511
EAN
7316577656711
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCD20-2LS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M8 Bolt
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUND 20-2LS
Weight / LBS
0.595
Long Description
20MM Bore; 25MM Base to Center Height; 45MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 45MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; LBCD20-2LS; 2 Seals; Non-Adjustable; Self Aligning
Base to Center Height
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Nominal Bolt Center Across Shaft
1.8 Inch | 45 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter