Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LUND 25-2LS

LUND 25-2LS

LUND 25-2LS

25MM Bore; 30MM Base to Center Height; 60MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; LBCD25-2LS; 2 Seals; Non-Adjustable; Self Aligning

Part #

M/2298669

BDI #

1413713

PRICE
Ft 12,585 / each
Ft 23,388 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.795
UNSPSC
31171511
EAN
7316577656735
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCD25-2LS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M10 Bolt
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUND 25-2LS
Weight / LBS
1.235
Long Description
25MM Bore; 30MM Base to Center Height; 60MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; LBCD25-2LS; 2 Seals; Non-Adjustable; Self Aligning
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 60 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Base to Center Height
1.181 Inch | 30 Millimeter
Length Thru Bore
2.283 Inch | 58 Millimeter