Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LJMH 25

LJMH 6

FLI LJMH 6

Rail, Linear Solid Round; Cut to Length; 6MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7

Part #

WV6 H7/60-64HRC

BDI #

17024291

PRICE
Ft 17,098 / meter

QTY

INVENTORY:
23
Brand
Manufacturer Name
FRANCE LINEARE INDUSTRIE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
23153030
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H7
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
Chromium Plated
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.skf.com
Long Description
Rail, Linear Solid Round; Cut to Length; 6MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7
Shaft Length
0 Inch | 0 Millimeter
Shaft Diameter
0.236 Inch | 6 Millimeter