Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LJT 25

LJT 25

LJT 25

Rail, Linear Hollow Round; Cut to Length; 25MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6

Part #

WH25 H6/60-64HRC

BDI #

15000735

PRICE
Ft 45,222 / meter

QTY

INVENTORY:
9
Brand
Manufacturer Name
FRANCE LINEARE INDUSTRIE
Minimum Buy Quantity
N/A
Weight / Kilogram
2.35
UNSPSC
23153030
Product Name
Rail
Product Type
Hollow Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
High Grade Steel
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Hollow Round Linear
Manufacturer URL
https://www.skf.com
Long Description
Rail, Linear Hollow Round; Cut to Length; 25MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Length
0 Inch | 0 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter