Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LRX12R400PS2

LRX12R400PS2

LRX12R400PS2 LINEAR GUIDE

Roller Guide Profile Rail; Random; 400MM Length; 12MM Width; 12MM Height; Steel; Predrilled; 40MM Fixing Hole Center to Center Pitch; 3.5MM Fixing Hole Size

Part #

LRX12R400PS2

BDI #

25128856

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Linear Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.81144
Long Description
Roller Guide Profile Rail; Random; 400MM Length; 12MM Width; 12MM Height; Steel; Predrilled; 40MM Fixing Hole Center to Center Pitch; 3.5MM Fixing Hole Size
Length
15.748 Inch | 400 Millimeter
Height
0.472 Inch | 12 Millimeter
Width
0.472 Inch | 12 Millimeter