Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LWH 20 R240 BHS2

LWH 20 R240 BHS2

LWH 20 R240 BHS2 LINEAR GUIDE RAIL

Roller Guide Profile Rail; Random; 240MM Length; 20MM Width; 18MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 6MM Fixing Hole Size

Part #

LWH 20 R240 BHS2

BDI #

27165679

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Linear Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.35475
Long Description
Roller Guide Profile Rail; Random; 240MM Length; 20MM Width; 18MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 6MM Fixing Hole Size
Height
0.709 Inch | 18 Millimeter
Length
9.449 Inch | 240 Millimeter
Width
0.787 Inch | 20 Millimeter