Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FF2010

FF2010

FF 2010 INA

Assembly; Needle Roller Cage; 34 MM L X 10 MM W; Cage: Plastic; Used with J3525 Guideway

Part #

FF2010

BDI #

1411480

QTY

INVENTORY:
39
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
23153000
EAN
4012802036268
Product Name
Assembly
Product Type
Needle Roller Cage
Size
34 MM L X 10 MM W
Used With
J3525 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Flat | Single Row | 2 MM Dia X 6.8 MM L Roller | 7 Roller/Cage
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FF2010
Weight / LBS
0.003
Long Description
Assembly; Needle Roller Cage; 34 MM L X 10 MM W; Cage: Plastic; Used with J3525 Guideway