Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LWRM 6100

LWRM 6100

LWRM 6100 PRECISION RAIL LINEAR GUIDE

Slide; Needle Roller; 100MM Length; 15MM Width; 16.5MM Height; 31MM Assembly Height; 2MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWHW10; Steel

Part #

LWRM 6100

BDI #

1240565

PRICE
Ft 14,450 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
23153030
EAN
7333314311450
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHW10
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 9.5 MM | M6 Bolt | Aluminum Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRM 6100
Weight / LBS
0.441
Long Description
Slide; Needle Roller; 100MM Length; 15MM Width; 16.5MM Height; 31MM Assembly Height; 2MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWHW10; Steel
Length
3.937 Inch | 100 Millimeter
Assembly Height
1.22 Inch | 31 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Height
0.65 Inch | 16.5 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Width
0.591 Inch | 15 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter