Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 7154-15S737

BT 7154-15S737

SKF BT 7154-15S737

Ball Transfer Unit; Stud; 38.1MM Ball Diameter; Stainless Steel Ball; 1477 Lbs Max Load; 60MM Base to Ball Height; 60.3MM Housing Diameter; 47MM Housing Height; Stainless Steel Housing

Part #

BT 7154-15S737

BDI #

1300118

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.581
UNSPSC
24101700
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Stainless Steel
Maximum Load
1477 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Stainless Steel
Stud Thread Size
1 UNF
Other Features
High Capacity | Optional Drain Hole and Grease Point | Drill Hole Fixing | Two Spanner Flat
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 38.1MM Ball Diameter; Stainless Steel Ball; 1477 Lbs Max Load; 60MM Base to Ball Height; 60.3MM Housing Diameter; 47MM Housing Height; Stainless Steel Housing
Stud Height if applicable
2.953 Inch | 75 Millimeter
Base to Ball Height
2.362 Inch | 60 Millimeter
Housing Height
1.85 Inch | 47 Millimeter
Ball Outside Diameter
1.5 Inch | 38.1 Millimeter
Housing Diameter
2.374 Inch | 60.3 Millimeter
Stud Thread Length
2.953 Inch | 75 Millimeter
Overall Height
5.315 Inch | 135 Millimeter