Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1/SPA150 1610 NR. AT01501

1/SPA150 1610 NR. AT01501

TSPA150X1/1610 ; TSPA150*1/1610

1 Grooves; 155.5MM Outside Diameter; Bushed; 1610; SPA Belt Series; 150MM Pitch Diameter Minimum; 150MM Pitch Diameter Maximum; Keyway

Part #

AT01501

BDI #

1404576

PRICE
Ft 5,535 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
26111806
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
1 Grooves; 155.5MM Outside Diameter; Bushed; 1610; SPA Belt Series; 150MM Pitch Diameter Minimum; 150MM Pitch Diameter Maximum; Keyway
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
5.906 Inch | 150 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.906 Inch | 150 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.122 Inch | 155.5 Millimeter