Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

44-14M-40 3020 NR. 1440044

44-14M-40 3020 NR. 1440044

SATI 44-14M-40 3020 NR. 1440044

40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 44 Teeth; 46.05MM Face Width; Bushed; 212MM Flange OD; 193.28MM OD; 196.08MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

1440044

BDI #

839726

PRICE
Ft 24,585 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
7.81
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
17.196
Long Description
40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 44 Teeth; 46.05MM Face Width; Bushed; 212MM Flange OD; 193.28MM OD; 196.08MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.346 Inch | 212 Millimeter
Pitch Diameter
7.72 Inch | 196.08 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 25 To 75 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
7.609 Inch | 193.28 Millimeter