Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 17X2.15/16

H 219

H 219 ; CMIX-121/20

85MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate

Part #

2610101470000000100

BDI #

1421015

PRICE
Ft 7,908 / each
Ft 91,892 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
EAN
7316577108500
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-19
Lockwasher/Lockplate Part Number
MB-19
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
85MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
3.346 Inch | 85 Millimeter