Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 38 X 6-15/16

H 3032

H 3032 ; CMIX-121/1

140MM Bore; 93MM Length Thru Bore; Complete Adapter with Sleeve; KML-32 Locknut; MBL-32 Lockwasher/Lockplate

Part #

2610121550000000100

BDI #

1419482

PRICE
Ft 152,861 / each
Ft 293,964 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.3
UNSPSC
23153100
EAN
7316577008909
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-32
Lockwasher/Lockplate Part Number
MBL-32
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
140MM Bore; 93MM Length Thru Bore; Complete Adapter with Sleeve; KML-32 Locknut; MBL-32 Lockwasher/Lockplate
Bore
5.512 Inch | 140 Millimeter
Length Thru Bore
3.661 Inch | 93 Millimeter