Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 17X2.15/16

H 3120

H 3120 ; CMIX-121/1

90MM Bore; 76MM Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate

Part #

2610126480000000100

BDI #

1419486

PRICE
Ft 34,650 / each
Ft 132,284 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
EAN
7316577008992
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-20
Lockwasher/Lockplate Part Number
MB-20
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
90MM Bore; 76MM Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate
Length Thru Bore
2.992 Inch | 76 Millimeter
Bore
3.543 Inch | 90 Millimeter