Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3122

H 3122

H 3122 ; CMIX-121/1

100MM Bore; 81MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate

Part #

2610126500000000100

BDI #

1419487

PRICE
Ft 70,622 / each
Ft 135,812 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.26
UNSPSC
23153100
EAN
7316577009005
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-22
Lockwasher/Lockplate Part Number
MB-22
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
100MM Bore; 81MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Length Thru Bore
3.189 Inch | 81 Millimeter
Bore
3.937 Inch | 100 Millimeter