Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HF150 1060

HF150 1060

LP.HF150 1060 ; LP.HF150 1060 OPT

Endless Flat Belt; 75MM Belt Width; 1MM Belt Thickness; 1060MM Belt Length; Polyester Tensile Material; Rubber Outer Material

Part #

HF150 1060

BDI #

1472269

PRICE
Ft 65 / Millimeter
Ft 430 / Millimeter

QTY

INVENTORY:
12120
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
26111804
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.optibelt.com
Long Description
Endless Flat Belt; 75MM Belt Width; 1MM Belt Thickness; 1060MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Thickness
0.039 Inch | 1 Millimeter
Belt Length
41.732 Inch | 1060 Millimeter
Belt Width
2.953 Inch | 75 Millimeter