Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HF150 720X20

HF150 700X30

LP.HF150 30X700 ; LP.HF150 30* 700 OPT

Endless Flat Belt; 30MM Belt Width; 1MM Belt Thickness; 700MM Belt Length; Polyester Tensile Material; Rubber Outer Material

Part #

700 3077ZA

BDI #

1406952

PRICE
Ft 5,815 / each

QTY

INVENTORY:
1
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.214
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.optibelt.com
Long Description
Endless Flat Belt; 30MM Belt Width; 1MM Belt Thickness; 700MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Thickness
0.039 Inch | 1 Millimeter
Belt Length
27.559 Inch | 700 Millimeter