Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HF150 720X20

HF150 910X35

LP.HF150 910X35 ; LP.HF150 910*35 OPT

Endless Flat Belt; 35MM Belt Width; 1MM Belt Thickness; 910MM Belt Length; Polyester Tensile Material; Rubber Outer Material

Part #

910 3577ZA

BDI #

1407005

PRICE
Ft 3,524 / each
Ft 7,612 / each

QTY

INVENTORY:
4
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
26111804
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.optibelt.com
Long Description
Endless Flat Belt; 35MM Belt Width; 1MM Belt Thickness; 910MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Length
35.827 Inch | 910 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Belt Thickness
0.039 Inch | 1 Millimeter