Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MM GREEN 89 T 30.5M/BOX

KSZ 8MM GREEN89A ; KSZ 8MM GREEN89A FEN

Belt, Round; Endless; 8MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material

Part #

L04G898M

BDI #

1468976

PRICE
Ft 1,757 / meter

QTY

INVENTORY:
340
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
26111803
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Product Detail
Round Belt
Product Specification
Belt, Round; Endless; 8MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Long Description
Belt, Round; Endless; 8MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material