Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M4 Z=19 SPUR WITH HUB NR. PM31019

M4 Z=19 SPUR WITH HUB NR. PM31019

SATI M4 Z=19 SPUR WITH HUB NR. PM31019

Spur Gear; 76MM Pitch Diameter; 4 DP; 60MM Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 60MM Hub Diameter; Steel

Part #

PM31019

BDI #

20525118

PRICE
Ft 6,053 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.62
UNSPSC
31171707
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
19
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
B-Hub One Side
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 76MM Pitch Diameter; 4 DP; 60MM Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 60MM Hub Diameter; Steel
Face Width
2.362 Inch | 60 Millimeter
Pitch Diameter
2.992 Inch | 76 Millimeter
Hub Diameter
2.362 Inch | 60 Millimeter
Bore
0 Inch | 0 Millimeter