Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KM 16

KM 24

KM 24 ; CMIX-121/5

155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread

Part #

2676044024000000100

BDI #

1419595

PRICE
Ft 35,331 / each
Ft 67,944 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.03
UNSPSC
23153100
EAN
7316577011220
Threads per Inch
Metric
Thread Size
M120 X 2
Lockwasher/Lockplate Part Number
MB-24
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
4.673 Inch | 118.701 Millimeter
Nominal Thickness
0.787 Inch | 20 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Thread Pitch Diameter Max
4.68 Inch | 118.861 Millimeter