Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KM 9

KM 32

KM 32 ; CMIX-121/1

210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; MB-32 Lockwasher Part Number; ISO Metric Thread

Part #

2676044032000000100

BDI #

1419603

PRICE
Ft 60,823 / each
Ft 116,968 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.34
UNSPSC
23153100
EAN
7316577011305
Threads per Inch
Metric
Thread Size
M160 X 3
Lockwasher/Lockplate Part Number
MB-32
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; MB-32 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
8.268 Inch | 210 Millimeter
Thread Pitch Diameter Max
6.23 Inch | 158.242 Millimeter
Thread Pitch Diameter Min
6.222 Inch | 158.051 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter