Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MB 19

MBL 38

MBL 38

232MM Outside Diameter; 190MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KML-38 Locknut Part Number

Part #

2686444038000000100

BDI #

1416081

PRICE
Ft 26,426 / each
Ft 50,820 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
23153100
EAN
7316570674828
Reversing Tang
No
Locknut Part Number
KML-38
Other Features
Face Dia 210 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
232MM Outside Diameter; 190MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KML-38 Locknut Part Number
Inside Diameter
7.48 Inch | 190 Millimeter
Outside Diameter
9.134 Inch | 232 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Tang Width
0 Inch | 0 Millimeter