Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AJ40-B 2-7/8

AJ40-B 2-7/8

AJ40-B 2-7/8 ; HUB AJ40-B C D 2.8750 DIA 3/4

Disc Coupling; Hub; 2-7/8" Bore; 4.65" Hub Diameter; Finished; 7.64" Outside Diameter; 2-1/2" Length Thru Bore; 40 Coupling; Set Screw Mount

Part #

AJ40-B 2-7/8

BDI #

988502

QTY

INVENTORY:
Request a quotation
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
40
Mounting Method
Set Screw
Keyway Yes/No
Yes
Maximum Speed RPM
4000
Torque
18270In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 2-7/8" Bore; 4.65" Hub Diameter; Finished; 7.64" Outside Diameter; 2-1/2" Length Thru Bore; 40 Coupling; Set Screw Mount
Hub Diameter
4.65 Inch | 118.11 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Max Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.64 Inch | 194.056 Millimeter
Outside Diameter
7.64 Inch | 194.056 Millimeter
Bore
2.875 Inch | 73.025 Millimeter