Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SX110-6 35MM 10X3.3MM KW

D92-3-037

D92-3-037

Disc Coupling; Hub; 8.492" Bore; 15.87" Hub Diameter; Finished; 25-3/4" Outside Diameter; 9" Length Thru Bore; 92 Coupling

Part #

D92-3-037

BDI #

985693

QTY

INVENTORY:
Request a quotation
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0191191778134
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Cast Iron
Coupling Size or Series
92
Maximum Speed RPM
1000
Torque
1040000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 8.492" Bore; 15.87" Hub Diameter; Finished; 25-3/4" Outside Diameter; 9" Length Thru Bore; 92 Coupling
Hub Diameter
15.87 Inch | 403.098 Millimeter
Flange Outside Diameter
25.75 Inch | 654.05 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter
Outside Diameter
25.75 Inch | 654.05 Millimeter
Bore
8.492 Inch | 215.697 Millimeter