Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TFI0038AH

TFI0038AH

TFI0038AH ; POR

2.992" Hub Diam; Disc Coupling; Hub; Shaft; No Bore; Steel; 0 To 2-1/4" Bore Range; 4.21" Flange Outside Diam; 4.21" Outside Diam; 1.77" Length Thru Bore; 38; No Bushing; No Keyway; 16500 Max Speed; 3363In-Lbs Torque

Part #

TFI0038AH

BDI #

989519

QTY

INVENTORY:
Request a quotation
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
EAN
0698672197748
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
No Bore
Material
Steel
Coupling Size or Series
38
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
16500
Torque
3363In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Solid Hub
Category - BDI
Couplings Disc Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TFI0038AH
Manufacturer Internal Number
TFI0038AH
Long Description
2.992" Hub Diam; Disc Coupling; Hub; Shaft; No Bore; Steel; 0 To 2-1/4" Bore Range; 4.21" Flange Outside Diam; 4.21" Outside Diam; 1.77" Length Thru Bore; 38; No Bushing; No Keyway; 16500 Max Speed; 3363In-Lbs Torque
Hub Diameter
2.992 Inch | 75.997 Millimeter
Flange Outside Diameter
4.21 Inch | 106.934 Millimeter
Outside Diameter
4.21 Inch | 106.934 Millimeter
Bore Range
0 To 2-1/4 Inch | 0 To 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.77 Inch | 44.958 Millimeter