Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TFI0038SA900

TFI0038SA900

TFI0038SA900 PUMP SPACER COUPLING ; POR

4.21" Outside Diameter; Disc Coupling; Spacer Assembly; Steel; 9" Between Shaft Ends; 38 Size or Series; 16500 Max Speed; 3363In-Lbs Torque

Part #

TFI0038SA900

BDI #

22394163

QTY

INVENTORY:
Request a quotation
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163000
EAN
0698672197847
Coupling Type
Disc Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
38
Maximum Speed RPM
16500
Torque
3363In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Disc
Keyword String
Spacer Coupling Disc
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TFI0038SA900
Manufacturer Internal Number
TFI0038SA9
Long Description
4.21" Outside Diameter; Disc Coupling; Spacer Assembly; Steel; 9" Between Shaft Ends; 38 Size or Series; 16500 Max Speed; 3363In-Lbs Torque
Distance Between Shaft Ends
9 Inch | 228.6 Millimeter
Outside Diameter
4.21 Inch | 106.934 Millimeter