Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE FRC180FTB

PHE FRC180FTB

PHE FRC180FTB COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

Jaw Coupling Hub; 125MM Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 180MM Outside Diameter; 46.5MM Length Thru Bore; FRC180 Size or Series; Set Screw; Cast Iron; 3000 Maximum Speed; 8408In-Lbs Torque

Part #

PHE FRC180FTB

BDI #

1281466

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.3
UNSPSC
31163012
EAN
7316572622377
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Keyway Yes/No
No
Coupling Size or Series
FRC180
Mounting Method
Set Screw
Bushing Size if bushed
2517
Material
Cast Iron
Maximum Speed RPM
3000
Torque
8408In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Jaw Coupling Hub; 125MM Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 180MM Outside Diameter; 46.5MM Length Thru Bore; FRC180 Size or Series; Set Screw; Cast Iron; 3000 Maximum Speed; 8408In-Lbs Torque
Outside Diameter
7.087 Inch | 180 Millimeter
Length Thru Bore
1.831 Inch | 46.5 Millimeter
Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Hub Diameter
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter