Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE FRC180NR

PHE FRC180NR

PHE FRC180NR JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

Jaw Coupling Hub; 180MM Outside Diameter; FRC180 Size Or Series; 26.5MM Length Thru Bore; Set Screw; Cast Iron; 3600RPM Maximum Speed

Part #

PHE FRC180NR

BDI #

1281469

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
31163012
EAN
7316572622513
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Product Detail
Jaw Coupling Hub
Product Specification
180MM Outside Diameter; FRC180 Size Or Series; 26.5MM Length Thru Bore; Set Screw; Cast Iron; 3600RPM Maximum Speed
Long Description
Jaw Coupling Hub; 180MM Outside Diameter; FRC180 Size Or Series; 26.5MM Length Thru Bore; Set Screw; Cast Iron; 3600RPM Maximum Speed