Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE L150NRWRAP

PHE L150NRWRAP

PHE L150NRWRAP COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST

Spider, Coupling; 96MM Outside Diameter; Jaw Coupling; Spider; Nitrile; 22.225MM Thickness; L150 Size or Series; 4000 Max Speed; 105Nm Torque

Part #

PHE L150NRWRAP

BDI #

1281557

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31163000
EAN
7316572625583
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile
Coupling Size or Series
L150
Maximum Speed RPM
4000
Torque
105Nm
Inch - Metric
Metric
Other Features
Wrap Element
Category - BDI
Couplings Jaw Spider
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Weight / LBS
0.22
Long Description
Spider, Coupling; 96MM Outside Diameter; Jaw Coupling; Spider; Nitrile; 22.225MM Thickness; L150 Size or Series; 4000 Max Speed; 105Nm Torque
Thickness
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.78 Inch | 96 Millimeter