Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE L225HUB

PHE L225HUB

PHE L225HUB JAW HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

Jaw Coupling Hub; 4.252" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 5" Outside Diameter; 2.52" Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; 2480In-Lbs Torque

Part #

PHE L225HUB

BDI #

1281511

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.424
UNSPSC
31163012
EAN
7316572625286
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
L225
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
2480In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Jaw Coupling Hub; 4.252" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 5" Outside Diameter; 2.52" Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; 2480In-Lbs Torque
Hub Diameter
4.252 Inch | 108 Millimeter
Length Thru Bore
2.52 Inch | 64 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore Range
0.75 To 2.36 Inch | 19.05 To 60 Millimeter
Bore
0 Inch | 0 Millimeter