Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XPB1500-A

XPC1900

GATES XPC1900

V-Belt; XPC Series; Cogged Belt Style; 1930MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

9646-01900

BDI #

1138076

PRICE
Ft 23,712 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.483
UNSPSC
26111801
EAN
5414465975073
Belt Series
XPC
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.483
Long Description
V-Belt; XPC Series; Cogged Belt Style; 1930MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
75.984 Inch | 1930 Millimeter
Belt Width
0.866 Inch | 22 Millimeter