Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPZX1180 OBSOLETE 04/21 USE 25183268

XPZ2060/3VX-813

GATES XPZ2060/3VX-813

V-Belt; 3VX-XPZ Series; Cogged Belt Style; 81.3"-2073MM Belt Outside Length; 3/8"-9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

9643-02060

BDI #

22605152

PRICE
Ft 8,745 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
26111801
Belt Series
3VX | XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Long Description
V-Belt; 3VX-XPZ Series; Cogged Belt Style; 81.3"-2073MM Belt Outside Length; 3/8"-9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.7 Millimeter
Belt Outside Length
81.3 Inch | 2073 Millimeter