Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCN05-4

SCN05-4

SCN 05-4 ; BRADY SCN 05-4

Wire Marker; 4 Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.053" to 0.073" Wire Diameter; 22 to 20 AWG Wire Gauge; 300 Per Pack

Part #

133054

BDI #

1405959

PRICE
Ft 1,688 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39131509
EAN
0662820330547
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
4 Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.053" to 0.073" Wire Diameter; 22 to 20 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; 4 Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.053" to 0.073" Wire Diameter; 22 to 20 AWG Wire Gauge; 300 Per Pack