Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24801-0930

24801-0930

24801-0930 BEARING ISOLATOR ; NON RETURNABLE 102MM ID 133MM OD 13MM W

Bearing Isolator; 4" Shaft Diameter; 5.248" Housing Bore; 0.5" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code

Part #

24801-0930

BDI #

22842257

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.177
UNSPSC
31411705
EAN
0053893341880
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4" Shaft Diameter; 5.248" Housing Bore; 0.5" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code
Long Description
Bearing Isolator; 4" Shaft Diameter; 5.248" Housing Bore; 0.5" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code