Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NLJ1.3/4TN

800251

800251 V-SEAL ; V-RING

V-Ring; 25MM Shaft Diameter; 0.41" Width; 0.16" Height; VS2 Style; Nitrile Lip Material

Part #

800251

BDI #

1351433

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31411705
EAN
0053893917634
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
V-Ring
Product Specification
25MM Shaft Diameter; 0.41" Width; 0.16" Lip Height; VS2 Style; Nitrile Lip Material
Long Description
V-Ring; 25MM Shaft Diameter; 0.41" Width; 0.16" Height; VS2 Style; Nitrile Lip Material