Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

801101

801101 V-SEAL ; STYLE VS2

V-Ring Seal; VS2 Style; 4.14" To 4.53" Shaft Diameter Range; 110MM Shaft Diameter; 0.52" Width On Shaft Diameter; 0.71" Width; 0.61" Fitted Width; 0.28" Lip Height; Nitrile Lip Material

Part #

801101

BDI #

22801956

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.48
UNSPSC
31411704
EAN
0053893918358
Noun
Seal
Keyword String
V-Ring
Manufacturer URL
https://www.timken.com
Product Detail
V-Ring Seal
Product Specification
VS2 Style; 4.14" To 4.53" Shaft Diameter Range; 110MM Shaft Diameter; 0.52" Width On Shaft Diameter; 0.71" Width; 0.61" Fitted Width; 0.28" Lip Height; Nitrile Lip Material
Long Description
V-Ring Seal; VS2 Style; 4.14" To 4.53" Shaft Diameter Range; 110MM Shaft Diameter; 0.52" Width On Shaft Diameter; 0.71" Width; 0.61" Fitted Width; 0.28" Lip Height; Nitrile Lip Material