Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24125-9822

24125-9822

24125-9822 HI-PERFORMANCE SEAL ; 44MM ID X 60MM OD X 8MM W

Oil Seal; 1-3/4" Shaft Dia; 2-3/8" Housing Bore; 0.312" Nominal Width; FDA Gylon Lip; Solid Seal; 0.312" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24125-9822

BDI #

22826064

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.082
UNSPSC
31411705
EAN
0053893243863
Generic Design Code
GAR_P/SI | 61
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-3/4" Shaft Dia; 2-3/8" Housing Bore; 0.312" Nominal Width; FDA Gylon Lip; Solid Seal; 0.312" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Housing Bore
2.375 Inch | 60.325 Millimeter