Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GMTA010-18L50HVN3

GMTA010-18L50HVN3

TSUBAKI GMTA010-18L50HVN3

Gear Motor; Inline Type; 50:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 23.5Nm Output Torque

Part #

GMTA010-18L50HVN3

BDI #

23926842

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
Tradename
0
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
36
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1264N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
23.5Nm
Fan Cooling
No
Other Features
Non Brake Type
Motor HP, KW if motor included
0.1kW
Motor RPMs if motor included
1440 | 1740
Motor Frame Size if motor included
18
Motor Enclosure if motor included
TESC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
11.90496
Long Description
Gear Motor; Inline Type; 50:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 23.5Nm Output Torque
Overall Width
5.945 Inch | 151 Millimeter
Output Shaft Diameter
0.709 Inch | 18 Millimeter
Overall Length
9.291 Inch | 236 Millimeter
Base to Center of Output Shaft
3.346 Inch | 85 Millimeter
Overall Height
5.059 Inch | 128.5 Millimeter
Bolt Hole Diameter
0.354 Inch | 9 Millimeter
Output Shaft Length
1.102 Inch | 28 Millimeter