Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GMTA075-28L5PVN3

GMTA075-28L5PVN3

TSUBAKI GMTA075-28L5PVN3

Gear Motor; Inline Type; 5:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 18.8Nm Output Torque

Part #

GMTA075-28L5PVN3

BDI #

23952783

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
Tradename
0
Reducer Type
Inline
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
360
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1049N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
18.8Nm
Fan Cooling
Yes
Other Features
Non Brake Type
Motor HP, KW if motor included
0.75kW
Motor RPMs if motor included
1440 | 1730
Motor Frame Size if motor included
28
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
27.55778
Long Description
Gear Motor; Inline Type; 5:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 18.8Nm Output Torque
Overall Width
7.087 Inch | 180 Millimeter
Output Shaft Diameter
1.102 Inch | 28 Millimeter
Overall Length
14.665 Inch | 372.5 Millimeter
Overall Height
6.24 Inch | 158.5 Millimeter
Output Shaft Length
1.654 Inch | 42 Millimeter
Base to Center of Output Shaft
4.134 Inch | 105 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter