Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GMTA150-42L60FI-TK

GMTA150-42L60FI-TK

GMTA150-42L60FI-TK GEAR MOTOR

Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 439Nm Output Torque

Part #

GMTA150-42L60FI-TK

BDI #

21559402

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
Tradename
0
Reducer Type
Inline
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
30
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
8242N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
439Nm
Fan Cooling
Yes
Other Features
Adapter Type
Motor HP, KW if motor included
1.5kW
Motor Frame Size if motor included
42
Motor Enclosure if motor included
TEFC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
103.61726
Long Description
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 439Nm Output Torque
Output Shaft Length
2.598 Inch | 66 Millimeter
Overall Length
19.154 Inch | 486.5 Millimeter
Output Shaft Diameter
1.654 Inch | 42 Millimeter
Bolt Hole Diameter
0.709 Inch | 18 Millimeter
Overall Width
10.748 Inch | 273 Millimeter
Overall Height
9.055 Inch | 230 Millimeter
Base to Center of Output Shaft
5.906 Inch | 150 Millimeter