Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GTX 1778 14MX 85

GTX 1778 14MX 85

GATES GTX 1778 14MX 85

Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14MX; Fiberglass Tensile Material; Rubber Outer Material

Part #

9327-50634

BDI #

20334217

PRICE
Ft 400,567 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.485
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MX
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.3
Long Description
Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14MX; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
70 Inch | 1778 Millimeter
Belt Width
3.346 Inch | 85 Millimeter