Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KJL22310-K0P00

KJL22310-K0P00

JL 22310

Bearing Cup; KJL22310 Basic Number; Standard Precision; 41MM Outside Diameter; 11.43MM Width; Single Row of Roller

Part #

KJL22310-K0P00

BDI #

1425374

PRICE
Ft 488 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171529
Precision Class
Standard
Component
Cup
Basic Number
KJL22310
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; KJL22310 Basic Number; Standard Precision; 41MM Outside Diameter; 11.43MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.61 Inch | 41 Millimeter
Width
0.45 Inch | 11.43 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter