Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NP604623-90KA1

LM48500LA-902A3

LM48500LA/LM48548/LM48510

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM48500; 1-3/8" Bore; 2-9/16" Outside Diameter; 0.74" Width; Single Row

Part #

LM48500LA-902A3

BDI #

1364538

PRICE
Ft 20,440 / each
Ft 23,768 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171516
EAN
0053893657684
Precision Class
Standard
Component
Assembly
Basic Number
LM48500
Assembly Number
902A3
Assembly Components
LM48548 (1) | LM48510 (1) | LM48500LA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM48500; 1-3/8" Bore; 2-9/16" Outside Diameter; 0.74" Width; Single Row
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Assembly Width
0.74 Inch | 18.796 Millimeter