Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N-4-7/16

N-4-7/16

N-4-7/16 QD BUSHING ; 4-7/16" BORE 10.25" FLNG OD 8.125" LTB

Bushing, Shaft; 4-7/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Yes Keyway; QD Bushing

Part #

N-4-7/16

BDI #

25169607

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 4-7/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Yes Keyway; QD Bushing
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter