Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NK 17/20

NK 17/20

NK 17/20 ; SMIX-123/0

Needle Bearing Roller Assembly with Outer Ring; 17MM Bore; 25MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable

Part #

1461040017252000100

BDI #

1421157

PRICE
Ft 7,642 / each
Ft 14,696 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171512
EAN
7316577117892
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.06614
Long Description
Needle Bearing Roller Assembly with Outer Ring; 17MM Bore; 25MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Width
0.787 Inch | 20 Millimeter