Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P192-14MGT-170

P192-14MGT-170

P192-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 170MM W

170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 192 Teeth; 187.325MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore

Part #

P192-14MGT-170

BDI #

1125508

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
146.06
EAN
0072053460223
Belt Pitch
14 MM
Belt Style
14MGT-170 Powergrip GT2
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 192 Teeth; 187.325MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Outside Diameter
33.576 Inch | 852.83 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 112.713 To 152.4 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bore
0 Inch | 0 Millimeter