Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P37-8MGT-30

P23-8MGT-12

P23-8MGT-12 SYNCHRONOUS PULLEY

12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 23 Teeth; 15.24MM Face Width; Bushed; 70.104MM Flange OD; 57.15MM OD; 58.572MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore

Part #

P23-8MGT-12

BDI #

1125552

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
26111812
EAN
0770075247197
Belt Pitch
8 MM
Belt Style
8MGT-12 Powergrip GT2
Number of Teeth
23
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Taper Bushing
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 23 Teeth; 15.24MM Face Width; Bushed; 70.104MM Flange OD; 57.15MM OD; 58.572MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Pitch Diameter
2.306 Inch | 58.572 Millimeter
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 12.7 To 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.6 Inch | 15.24 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Belt Width
0.472 Inch | 12 Millimeter