Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P448M20-SDS

P32-8MGT-30-QT

P32-8MGT-30-QT TAPER BUSHED PULLEY ; 8MM PITCH SYNCHRONOUS 30MM WIDE

Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 32 Teeth; 31MM Face Width; Bushed; 89.992MM Flange OD; 80.112MM Outside Diameter; 81.49MM Pitch Diameter; Keyway; QT Bushing; No Minimum Plain Bore

Part #

P32-8MGT-30-QT

BDI #

21492171

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
8 Millimeter
Belt Style
8M-30
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
QT
Minimum Plain Bore
No
Other Features
Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 32 Teeth; 31MM Face Width; Bushed; 89.992MM Flange OD; 80.112MM Outside Diameter; 81.49MM Pitch Diameter; Keyway; QT Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter
Flange Outside Diameter
3.543 Inch | 89.992 Millimeter
Pitch Diameter
3.208 Inch | 81.49 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 38 Millimeter