Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P388M85-MPB

P388M85-MPB

P388M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755517

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 38 Teeth; 88.9MM Face Width; Rough Bore; 95.39MM Outside Diameter; 96.77MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

P388M85-MPB

BDI #

24303218

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
5.443
UNSPSC
26111812
EAN
0070964153425
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
38
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.938
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
12.6
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 38 Teeth; 88.9MM Face Width; Rough Bore; 95.39MM Outside Diameter; 96.77MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
4.156 Inch | 105.562 Millimeter
Outside Diameter
3.756 Inch | 95.39 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
3.81 Inch | 96.77 Millimeter